Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537937
- Zoro # G3761333
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
2xD
Shank Dia.
32.00mm
Cutting Direction
Right Hand
Overall Length
153.09mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537937
- Zoro #
- G3761333
- UPC #
- 4050839889686
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF300R2SLR32ME
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF300R2SLR32ME
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 153.09mm
- Shank Length
- 60.00mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 30.00mm
- Flute Length
- 88.10mm
- Seat Size
- E
- Max. Drilling Depth
- 61.09mm
- Max. Drill Dia.
- 31.00mm
- Wire Rope Length
- 153.09mm
- Length
- 153.09mm
Description
Indexable Insert Drill, Max. Drill Dia. 31.00mm, Seat Size E, 2xD, Max. Drilling Depth 61.09mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.