Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578317
- Zoro # G3776812
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
4xD
Mounting Style
Screw Clamp
Shank Length
50.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578317
- Zoro #
- G3776812
- UPC #
- 4050841103169
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- ISO Number
- TCF0703R4SLR075B
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- ANSI Code
- TCF0703R4SLR075B
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Length
- 50.00mm
- Overall Length
- 145.71mm
- Shank Dia.
- 3/4 in
- Depth x Dia. Ratio
- 4xD
- Min. Drill Dia.
- 17.86mm
- Max. Drilling Depth
- 72.06mm
- Flute Length
- 91.70mm
- Max. Drill Dia.
- 18.35mm
- Seat Size
- B
- Wire Rope Length
- 145.71mm
- Length
- 145.71mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 72.06mm, TCF0703R4SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.