Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5578312
- Zoro # G3778160
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
Ratio
4xD
Shank Length
50.00mm
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578312
- Zoro #
- G3778160
- UPC #
- 4050841102711
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Central Insert Style
- TCF
- ANSI Code
- TCF0563R4SLR075B
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- ISO Number
- TCF0563R4SLR075B
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 3/4"
- Shank Length
- 50.00mm
- Shank Dia.
- 3/4 in
- Overall Length
- 127.44mm
- Min. Drill Dia.
- 14.30mm
- Flute Length
- 73.40mm
- Max. Drilling Depth
- 57.71mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 14.80mm
- Wire Rope Length
- 127.44mm
- Seat Size
- B
- Length
- 127.44mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 57.71mm, TCF0563R4SLR075B, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.