Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537946
- Zoro # G3749363
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
3xD
Shank Dia.
32.00mm
Shank Length
60.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537946
- Zoro #
- G3749363
- UPC #
- 4050839890491
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- ANSI Code
- TCF320R3SLR32ME
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- ISO Number
- TCF320R3SLR32ME
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
Dimensions
- Diameter
- 32.00mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Overall Length
- 191.15mm
- Min. Drill Dia.
- 32.00mm
- Max. Drilling Depth
- 97.15mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 126.00mm
- Max. Drill Dia.
- 33.00mm
- Seat Size
- E
- Wire Rope Length
- 191.15mm
- Length
- 191.15mm
Description
Indexable Insert Drill, Max. Drill Dia. 33.00mm, Seat Size E, 3xD, Max. Drilling Depth 97.15mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.