Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537958
- Zoro # G3778045
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
5xD
Shank Length
60.00mm
Shank Dia.
32.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537958
- Zoro #
- G3778045
- UPC #
- 4050839891573
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF300R5SLR32ME
- ANSI Code
- TCF300R5SLR32ME
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 243.09mm
- Max. Drilling Depth
- 151.09mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 30.00mm
- Flute Length
- 178.10mm
- Wire Rope Length
- 243.09mm
- Seat Size
- E
- Length
- 243.09mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 151.09mm, TCF300R5SLR32ME, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.