Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 3/4", TCF
- Mfr # 5537889
- Zoro # G3920775
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/4"
ISO Number
TCF0500R5SLR075A
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
5.2445 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537889
- Zoro #
- G3920775
- UPC #
- 4050839886685
- Country of Origin
- Japan
Dimensions
- Diameter
- 3/4"
- Overall Length
- 5.2445 in
- Body Length
- 1.9685"
- Drilling Depth
- 2.5180"
- Shank Dia.
- 3/4 in
- Shank Length
- 1.9685 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1/2 in
- Flute Length
- 3.1180 in
- Seat Size
- A
- Max. Drilling Depth
- 2.5180 in
- Wire Rope Length
- 5.2445 in
- Length
- 5.2445 in
Description
Indexable Insert Drill, Seat Size A, 5xD, Max. Drilling Depth 2.5180 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.