Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578657
- Zoro # G3762995
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Cutting Direction
Right Hand
Shank Length
70.00mm
Overall Length
201.88mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578657
- Zoro #
- G3762995
- UPC #
- 4050841112062
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- ANSI Code
- TCF1688R2SLR150F
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF1688R2SLR150F
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 70.00mm
- Overall Length
- 201.88mm
- Shank Dia.
- 1-1/2 in
- Min. Drill Dia.
- 42.88mm
- Flute Length
- 122.90mm
- Max. Drilling Depth
- 87.28mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 43.88mm
- Wire Rope Length
- 201.88mm
- Seat Size
- F
- Length
- 201.88mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 87.28mm, TCF1688R2SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.