Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538615
- Zoro # G3779089
product price:Â
$
798.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Overall Length
238.12mm
Mounting Style
Screw Clamp
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538615
- Zoro #
- G3779089
- UPC #
- 4050839902644
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- ISO Number
- TCF590R2SLR40MH
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- ANSI Code
- TCF590R2SLR40MH
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 238.12mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 120.12mm
- Flute Length
- 161.40mm
- Min. Drill Dia.
- 59.00mm
- Max. Drill Dia.
- 60.00mm
- Wire Rope Length
- 238.12mm
- Seat Size
- H
- Length
- 238.12mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 120.12mm, TCF590R2SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.