Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538658
- Zoro # G3778483
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Overall Length
398.36mm
Mounting Style
Screw Clamp
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5538658
- Zoro #
- G3778483
- UPC #
- 4050839905614
- Country of Origin
- Germany
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 398.36mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 68.00mm
- Flute Length
- 322.00mm
- Max. Drilling Depth
- 274.36mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 69.00mm
- Seat Size
- H
- Wire Rope Length
- 398.36mm
- Length
- 398.36mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 274.36mm, TCF680R4SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.