Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538648
- Zoro # G3778413
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Dia.
40.00mm
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538648
- Zoro #
- G3778413
- UPC #
- 4050839904716
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF580R4SLR40MH
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF580R4SLR40MH
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 351.09mm
- Min. Drill Dia.
- 58.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 234.09mm
- Flute Length
- 274.70mm
- Max. Drill Dia.
- 59.00mm
- Wire Rope Length
- 351.09mm
- Seat Size
- H
- Length
- 351.09mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 234.09mm, TCF580R4SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.