Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578846
- Zoro # G3776663
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Shank Dia.
25.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578846
- Zoro #
- G3776663
- UPC #
- 4050841123198
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- ISO Number
- TCF200R5SLR25MC
- ANSI Code
- TCF200R5SLR25MC
- Standards
- ISO 9766
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 182.72mm
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 122.70mm
- Max. Drilling Depth
- 100.72mm
- Min. Drill Dia.
- 20.00mm
- Seat Size
- C
- Wire Rope Length
- 182.72mm
- Length
- 182.72mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 100.72mm, TCF200R5SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.