Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578600
- Zoro # G3779183
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Overall Length
186.36mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578600
- Zoro #
- G3779183
- UPC #
- 4050841108010
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Central Insert Style
- TCF
- ISO Number
- TCF375R2SLR40MF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF375R2SLR40MF
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 186.36mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 37.50mm
- Max. Drilling Depth
- 76.36mm
- Flute Length
- 110.10mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 38.50mm
- Wire Rope Length
- 186.36mm
- Seat Size
- F
- Length
- 186.36mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 76.36mm, TCF375R2SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.