Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578623
- Zoro # G3761175
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Overall Length
273.45mm
Shank Length
70.00mm
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578623
- Zoro #
- G3761175
- UPC #
- 4050841110082
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Central Insert Style
- TCF
- ISO Number
- TCF400R4SLR40MF
- Toolholder Style
- TCF
- Number of Inserts
- 2
- ANSI Code
- TCF400R4SLR40MF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 273.45mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Min. Drill Dia.
- 40.00mm
- Max. Drilling Depth
- 161.45mm
- Flute Length
- 197.40mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 41.00mm
- Seat Size
- F
- Wire Rope Length
- 273.45mm
- Length
- 273.45mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 161.45mm, TCF400R4SLR40MF, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.