Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M100 Series, High Speed Steel, 8.00mm Depth of Cut
- Mfr # 2021341
- Zoro # G3801425
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Series
M100
Overall Length
142.00mm
Depth of Cut
8.00mm
Material - Machining
High Speed Steel
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021341
- Zoro #
- G3801425
- UPC #
- 4021169172168
- Country of Origin
- Japan
- Item
- Indexable Profiling End Mill
- Series
- M100
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Round
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Insert Style
- RD
- Side Cutting Edge Angle
- 15 Degrees
- Number of Coolant Holes
- 1
- Shank Type - Machining
- Weldon Flat
- Features
- Anti-Rotation Feature for Top Security
- Coolant Fed
- Coolant Through
- Max. Speed
- 19,000 RPM
- Insert Holding Type
- Screw
- Insert Inscribed Circle
- 16.00mm
- Compatible Hardware
- Insert Screw M4.5x0.75 x 11 T20
- Cutting Application
- 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
- Number of Inserts
- 2
- ANSI Code
- 12391013800
- ISO Number
- 12391013800
Dimensions
- Overall Length
- 142.00mm
- Depth of Cut
- 8.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- RD___1605
- Shank Length
- 60.00mm
- Head Dia.
- 32.00mm
- Max. Cutting Dia.
- 32.00mm
- Head Projection Length
- 82.00mm
- Wire Rope Length
- 142.00mm
- Length
- 142.00mm
- Fits Chest Size
- Anti-Rotation Feature for Top Security
Description
Indexable Profiling End Mill, Max. Cutting Dia. 32.00mm, Depth of Cut 8.00mm, Shank Dia. 32.00mm, Overall Length 142.00mm, ANSI Code 12391013800, Compatible Hardware Insert Screw M4.5x0.75 x 11 T20, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.