Indexable Profiling End Mill, M200 Series, High Speed Steel, 0.1170 in Depth of Cut

  • Mfr # 5068405
  • Zoro # G3799754
product price: 
$
901.99
/ea
Free Shipping & Returns

Key Features

Series
M200
Overall Length
2 in
Depth of Cut
0.1170 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5068405
Zoro #
G3799754
UPC #
4059782008106
Country of Origin
United States

Dimensions

Overall Length
2 in
Depth of Cut
0.1170 in
Insert Size
RN_J1204M0___
Shank Dia.
1 in
Head Projection Length
2 in
Head Dia.
3 in
Max. Cutting Dia.
3 in
Wire Rope Length
2 in
Length
2 in
Fits Chest Size
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities

Details

Item
Indexable Profiling End Mill
Series
M200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
Round
Rake
-11 Degrees Radial, -7 Degrees Axial
Cutting Application
3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Number of Inserts
8
Max. Speed
25,370 RPM
Coolant Fed
Coolant Through
Compatible Hardware
3/8-24 x 1 Socket Head Cap Screw, Insert Screw M4-0.7 x10 T15, Torx Wrench TX15
Insert Inscribed Circle
0.4720 in
Insert Holding Type
Screw
ISO Number
M200D300Z08S100RN12
ANSI Code
M200D300Z08S100RN12
Features
12 Cutting Edges, Anti-Rotation Feature for Better Stability and Higher Feed Rates, Double-Sided, Pocketing and Profiling Capabilities
Insert Style
RNGJ-ML

Description

Indexable Profiling End Mill, Max. Cutting Dia. 3 in, Depth of Cut 0.1170 in, Shank Dia. 1 in, Overall Length 2 in, ANSI Code M200D300Z08S100RN12, Compatible Hardware 3/8-24 x 1 Socket Head Cap Screw, Insert Screw M4-0.7 x10 T15, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.