Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M680 Series, High Speed Steel, 9.50mm Depth of Cut
- Mfr # 2223028
- Zoro # G3795651
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Series
M680
Overall Length
40.00mm
Depth of Cut
9.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2223028
- Zoro #
- G3795651
- UPC #
- 4021169175886
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M680
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 85 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 6 Degrees Axial
- Compatible Hardware
- Insert Screw M3x0.5 x 8 T9, Torx Wrench
- Max. Speed
- 14,000 RPM
- ISO Number
- 12396906400
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Small Yet Strong Insert
- Coolant Fed
- Coolant Through
- Number of Inserts
- 6
- Insert Style
- AONT MM
- ANSI Code
- 12396906400
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 9.50mm
- Insert Size
- 10T308
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 38.29mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- Small Yet Strong Insert
Description
Indexable Profiling End Mill, Depth of Cut 9.50mm, Overall Length 40.00mm, ANSI Code 12396906400, Compatible Hardware Insert Screw M3x0.5 x 8 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.