Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M6800 Series, High Speed Steel, 0.6180 in Depth of Cut
- Mfr # 3577773
- Zoro # G3802362
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Series
M6800
Overall Length
6.2992 in
Depth of Cut
0.6180 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3577773
- Zoro #
- G3802362
- UPC #
- 4021169763212
- Country of Origin
- Mexico
- Item
- Indexable Profiling End Mill
- Series
- M6800
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 80 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 16 Degrees Axial
- Max. Speed
- 35,000 RPM
- Number of Inserts
- 2
- Shank Type - Machining
- Straight
- Compatible Hardware
- Insert Screw, Torx Driver
- Side Cutting Edge Angle
- 90 Degrees
- Features
- Excellent Surface Finish, Ramping Capability
- Insert Holding Type
- Screw
- Toolholder Style
- BD1704
- ANSI Code
- 15396480400
- ISO Number
- 15396480400
- Number of Coolant Holes
- 2
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Insert Style
- BDMT
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 6.2992 in
- Depth of Cut
- 0.6180 in
- Insert Size
- 1704
- Shank Dia.
- 1 in
- Min. Cutting Dia.
- 1 in
- Head Projection Length
- 2.3819 in
- Shank Length
- 3.9173 in
- Wire Rope Length
- 6.2992 in
- Length
- 6.2992 in
- Fits Chest Size
- Excellent Surface Finish, Ramping Capability
Description
Indexable Profiling End Mill, Depth of Cut 0.6180 in, Shank Dia. 1 in, Overall Length 6.2992 in, ANSI Code 15396480400, Compatible Hardware Insert Screw, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.