Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.57mm Depth of Cut
- Mfr # 5416701
- Zoro # G3801190
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
170.00mm
Depth of Cut
11.57mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416701
- Zoro #
- G3801190
- UPC #
- 4050839641093
- Country of Origin
- Canada
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -8.6 Degrees Radial, 6.517 Degrees Axial
- Shank Type - Machining
- Straight
- ISO Number
- VSM11D018Z02A16XD11L170
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- XD.T PD R
- Insert Holding Type
- Screw
- ANSI Code
- VSM11D018Z02A16XD11L170
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Max. Speed
- 37,900 RPM
- Toolholder Style
- XDPT11
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Number of Inserts
- 2
Dimensions
- Overall Length
- 170.00mm
- Depth of Cut
- 11.57mm
- Insert Size
- 110408
- Shank Dia.
- 16.00mm
- Neck Dia.
- 14.64mm
- Min. Cutting Dia.
- 18.00mm
- Head Projection Length
- 25.00mm
- Shank Length
- 145.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.57mm, Shank Dia. 16.00mm, Overall Length 170.00mm, ANSI Code VSM11D018Z02A16XD11L170, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.