Indexable Profiling End Mill, VSM890 Series, High Speed Steel, 9.80mm Depth of Cut

  • Mfr # 6596068
  • Zoro # G3780635
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Series
VSM890
Overall Length
40.00mm
Depth of Cut
9.80mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6596068
Zoro #
G3780635
UPC #
4061779071956
Country of Origin
India

Dimensions

Overall Length
40.00mm
Depth of Cut
9.80mm
Insert Size
120408
Arbor Dia.
22.00mm
Hub Outside Dia.
49.00mm
Wire Rope Length
40.00mm
Length
40.00mm
Fits Chest Size
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 90 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System

Details

Item
Indexable Profiling End Mill
Series
VSM890
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
90 Degrees Square
Rake
-12.9 Degrees Radial, 3 Degrees Axial
Compatible Hardware
Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Socket Head Screw DIN 912 M10, Torx Plus Drive Wrench DT15IP
ISO Number
VSM890D050Z04S22SN12
Features
Less Bur Creation on the Workpiece, Optimized Chip Gash Design for Proper Chip Evacuation, True 90 Degrees Wall and Stepping Down Capability, User-Friendly Pocket Numbering System
Cutting Application
Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
ANSI Code
VSM890D050Z04S22SN12
Insert Style
SNHX PNERMM
Insert Holding Type
Screw
Coolant Fed
Coolant Through
Number of Inserts
4
Max. Speed
24,100 RPM
Side Cutting Edge Angle
90 Degrees

Description

Indexable Profiling End Mill, Depth of Cut 9.80mm, Overall Length 40.00mm, ANSI Code VSM890D050Z04S22SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Socket Head Screw DIN 912 M10, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.