Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.71mm Depth of Cut
- Mfr # 5416454
- Zoro # G3801942
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
70.00mm
Depth of Cut
11.71mm
Material - Machining
High Speed Steel
Shank Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416454
- Zoro #
- G3801942
- UPC #
- 4050839638857
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -18 Degrees Radial, 0 Degrees Axial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
- ANSI Code
- VSM11D012Z01B16XD11
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Inserts
- 1
- Insert Holding Type
- Screw
- Shank Type - Machining
- Weldon Flat
- Coolant Fed
- Coolant Through
- Toolholder Style
- XDPT11
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- VSM11D012Z01B16XD11
- Max. Speed
- 53,100 RPM
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Insert Style
- XD.T PD R
Dimensions
- Overall Length
- 70.00mm
- Depth of Cut
- 11.71mm
- Shank Dia.
- 16.00mm
- Insert Size
- 110408
- Neck Dia.
- 9.42mm
- Shank Length
- 49.00mm
- Head Projection Length
- 21.00mm
- Min. Cutting Dia.
- 12.00mm
- Wire Rope Length
- 70.00mm
- Length
- 70.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.71mm, Shank Dia. 16.00mm, Overall Length 70.00mm, ANSI Code VSM11D012Z01B16XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.