Shop WIDIA

Indexable Profiling End Mill, VSM17 Series, High Speed Steel, 4.1200 in Depth of Cut

  • Mfr # 6083086

  • Zoro # G3780839


product price:  $1,869.99
/ea
Free Shipping & Returns

Key Features

Series
VSM17
Overall Length
5-1/2 in
Depth of Cut
4.1200 in
Material - Machining
High Speed Steel
Insert Size
170408PE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6083086
Zoro #
G3780839
UPC #
4056544356888
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Depth of Cut
4.1200 in
Insert Size
170408PE
Shank Dia.
1 in
Head Dia.
2 in
Head Projection Length
5-1/2 in
Insert Cutting Edge Length
19.15mm
Max. Cutting Dia.
2 in

Details

Item
Indexable Profiling End Mill
Series
VSM17
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
75 Degrees Parallelogram
Rake
-5.6 Degrees Radial, 12 Degrees Axial
Compatible Hardware
Coolant Nozzle Screw - 1.00mm Hole, Insert Screw M4x0.7 x 8.4 T15, SHCS 1/2-13 UNC 3A x 5.00 LG, Torx Wrench TX15
Side Cutting Edge Angle
15 Degrees
Coolant Fed
Coolant Through
Cutting Application
Side/Shoulder Milling: Square End
ISO Number
VHM17D200Z05S550XD17
ANSI Code
VHM17D200Z05S550XD17
Insert Style
XDCT-ML
Insert Holding Type
Screw
Max. Speed
25,600 RPM

Description

Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 4.1200 in, Shank Dia. 1 in, Overall Length 5-1/2 in, ANSI Code VHM17D200Z05S550XD17, Compatible Hardware Coolant Nozzle Screw - 1.00mm Hole, Insert Screw M4x0.7 x 8.4 T15, SHCS 1/2-13 UNC 3A x 5.00 LG, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Side/Shoulder Milling: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.