Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425443
- Zoro # G3788292
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
6 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425443
- Zoro #
- G3788292
- UPC #
- 4059782471429
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -20.4 Degrees Radial, -8 Degrees Axial
- Shank Type - Machining
- Straight
- Number of Inserts
- 3
- Insert Style
- XNGU SRMM
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Toolholder Style
- XN10
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 41,700 RPM
- ISO Number
- VSM490D075Z03C075XN10L600
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- ANSI Code
- VSM490D075Z03C075XN10L600
- Number of Coolant Holes
- 2
Dimensions
- Overall Length
- 6 in
- Depth of Cut
- 0.3940 in
- Shank Dia.
- 3/4 in
- Insert Size
- 100408
- Shank Length
- 4-3/4 in
- Min. Cutting Dia.
- 3/4 in
- Head Projection Length
- 1-1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 3/4 in, Overall Length 6 in, ANSI Code VSM490D075Z03C075XN10L600, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.