Shop WIDIA
See all product information
Create Account
Indexable Square Shoulder End Mill, VSM490-15 Series, 1.2500" Max Cut Dia, High Speed Steel
- Mfr # 5873102
- Zoro # G3780909
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Cutting Dia.
1.2500"
Overall Length
8 in
Number of Inserts Required
3
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5873102
- Zoro #
- G3780909
- UPC #
- 4050841729338
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Series
- VSM490-15
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Straight
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
- ANSI Code
- VSM490D125Z03C125XN15L800
- Shank Type - Machining
- Straight
- Insert Shape
- 90 Degrees Rectangle Mill
- Coolant Fed
- Coolant Through
- Cutting Application
- Face Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
- Toolholder Style
- XN15
- Max. Speed
- 22,100 RPM
- Number of Inserts
- 3
- Number of Coolant Holes
- 2
- Insert Style
- XNGU SRMM
- ISO Number
- VSM490D125Z03C125XN15L800
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- Insert Holding Type
- Screw
- Rake
- -17.4 Degrees Radial, -8 Degrees Axial
- Number of Flutes
- 3
Dimensions
- Cutting Dia.
- 1.2500"
- Overall Length
- 8 in
- Depth of Cut
- 0.5910 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 15T608
- Min. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 2-1/4 in
- Shank Length
- 5-3/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Square Shoulder End Mill, Shank Dia. 1-1/4 in, Straight, Overall Length 8 in, ANSI Code VSM490D125Z03C125XN15L800, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.