Indexable Thread Turning Tool Holder, A06NER1, 6 in L, High Speed Steel, Top Notch Insert Shape
- Mfr # 3632121
- Zoro # G3574582
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A06NER1
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632121
- Zoro #
- G3574582
- UPC #
- 4021169729065
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 1
- Head Length
- 1-1/4"
- Min. Bore Dia.
- 11.18mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- A06NER1
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Top Notch Clamping
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Insert Style
- N.1L
- Cutting Application
- Inside Diameter Internal Threading
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-NE-1
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0"
- ISO Number
- A06NER1
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Top Notch Clamping, Cutting Direction Right Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Dia. 3/8 in, Overall Length 6 in, Insert Shape Top Notch, Lead Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.