Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825679
- Zoro # G3576299
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSII5006251560R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825679
- Zoro #
- G3576299
- UPC #
- 4021169376719
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSII5006251560R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Lead Angle
- 30 Degrees
- Type
- Screw Clamping
- Rake
- -2 Degrees Axial, 0 Degrees Radial
- ISO Number
- QSII5006251560R
- Side Cutting Edge Angle
- 30 Degrees
- Cutting Application
- Grooving, Threading
- Compatible Hardware
- T9 Insert Screw
- Approach Angle
- 60 Degrees
- Insert Style
- TB
- Insert Clearance Angle
- 5 Degrees
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 0.2970 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Insert Size
- 2150
- Max. Bore Depth
- 1-1/2 in
- Min. Bore Dia.
- 0.6030 in
- Cutting Height
- 0.0075 in
- Shank Length
- 2-1/2 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, QSII5006251560R, 60 Degrees , 0.2970 in, T9 Insert Screw, Coolant Through, Grooving, Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.