Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI375750155R, 4 in L, High Speed Steel, Triangle Insert Shape
Mfr # 2825801
Zoro # G3573112
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI375750155R
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2825801
- Zoro #
- G3573112
- UPC #
- 4021169376276
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 3/4 in
- Insert Size
- 21505
- Shank Length
- 2-1/2 in
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 0.0075 in
- Max. Bore Depth
- 1-1/2 in
- Min. Bore Dia.
- 7/16 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, QSBI375750155R, 95 Degrees , 0.2210 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.