Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CRDN,
- Mfr # 3032550
- Zoro # G3788791
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Round
Overall Length
170.00mm
Cutting Direction
Neutral
Rake
-8.5 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032550
- Zoro #
- G3788791
- UPC #
- 4021169395673
- Country of Origin
- United States
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Round
- Cutting Direction
- Neutral
- Rake
- -8.5 Degrees Axial, 0 Degrees Radial
- Insert Application
- Drilling
- Grade
- WG
- Insert Style
- RN
- ISO Number
- CRDNN3225P12MN4
- Material - Machining
- High Speed Steel
- ANSI Code
- CRDNN3225P12MN4
- Toolholder Style
- CRDN
- Approach Angle
- 90 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Insert Clearance Angle
- 0 Degrees
- Measurement System
- Metric
- Insert Holding Type
- Top Clamp
- Compatible Hardware
- 4.00mm Clamp Screw, M2.5 Shim Screw
- Cutting Application
- Facing, Profiling, Turning
Dimensions
- Overall Length
- 170.00mm
- Insert Size
- 120400
- Shank Length
- 140.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Head Length
- 30.00mm
- Shank Height
- 32.00mm
Description
Indexable Turning Toolholder, ANSI Code CRDNN3225P12MN4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.