Shop WIDIA
See all product information
Create Account
Indexable Toolholder, CRSN,
- Mfr # 3032676
- Zoro # G3788091
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
170.00mm
Rake
-6 Degrees Axial, -6 Degrees Radial
Insert Shape
Round
Insert Size
120400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032676
- Zoro #
- G3788091
- UPC #
- 4021169395284
- Country of Origin
- Israel
- Item
- Indexable Turning Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- -6 Degrees Axial, -6 Degrees Radial
- Insert Shape
- Round
- Cutting Direction
- Left Hand
- Insert Application
- Drilling
- Grade
- WG
- ISO Number
- CRSNL3225P12MN4
- Insert Style
- RN
- Material - Machining
- High Speed Steel
- ANSI Code
- CRSNL3225P12MN4
- Toolholder Style
- CRSN
- Approach Angle
- 90 Degrees
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- 4.00mm Clamp Screw, M2.5 Shim Screw
- Cutting Application
- Facing, Profiling, Turning
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top Clamp
- Measurement System
- Metric
Dimensions
- Overall Length
- 170.00mm
- Insert Size
- 120400
- Shank Length
- 144.00mm
- Dimension Type
- Metric
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Head Length
- 26.00mm
Description
Indexable Turning Toolholder, ANSI Code CRSNL3225P12MN4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.