Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5697887
  • Zoro # G3789841

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Material
Steel
Insert Shape
80 Degrees Diamond
Shank Length
131.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697887
Zoro #
G3789841
UPC #
4050841509398
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Material
Steel
Insert Shape
80 Degrees Diamond
Style
Negative
Rake
Negative
Clamp
Kenclamp
Shank
Square
Number of Inserts Required
1
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Style
CN
Cutting Application
Facing, Profiling, Turning
ISO Number
DCLNL3232P19KC06
ANSI Code
DCLNL3232P19KC06
Compatible Hardware
15IP Clamp Screw, 15IP Lock Pin, 15IP Shim Screw
Approach Angle
95 Degrees
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
DCLN
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-5 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Shank Length
131.20mm
Cutting Length
19.0500mm
Insert Size
190612
Overall Length
150.00mm
Shank Height
32.00mm
Shank Width
32.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.