Shop WIDIA
See all product information
Create Account
Insert, 4, WNMG, 2
- Mfr # 2956108
- Zoro # G3879189
product price:Â
$
17.59
/ea
Sold in multiples of 5 for
$87.95
Key Features
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Corner Radius
1/32 in
ISO Number
WNMG080408AP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2956108
- Zoro #
- G3879189
- UPC #
- 4021169391682
- Country of Origin
- United States
- Item
- Insert
- Insert Style
- WNMG
- Inscribed Circle
- 1/2 in
- Chip-Breaker
- Yes
- ISO Number
- WNMG080408AP
- Measurement System
- Fractional Inch
- Manufacturer Grade
- TN6025
- Secondary Material Application
- Stainless Steel
- Coating Process
- PVD
- Primary Material Application
- Nickel, Steel, Titanium
- Finish - Machining
- TiAlN
- ANSI Code
- TN6025
- Cutting Application
- Turning
- Shape
- Trigon
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Included Angle
- 80 Degrees
- Primary Material Application ISO Code
- P, S
- Secondary Material Application ISO Code
- M
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 3/16 in
- Cutting Edge Length
- 8.69mm
- Through Hole Inside Dia.
- 0.2030 in
Description
Insert, Inscribed Circle 1/2 in, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.