Insert, Trigon, 2, WPHT, 1, Carbide

  • Mfr # 2824316
  • Zoro # G3875110
product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Trigon
Insert Style
WPHT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824316
Zoro #
G3875110
UPC #
4021169380365
Country of Origin
United States
Item
Insert
Insert Shape
Trigon
Insert Style
WPHT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
WPHT040204
Coating
TiN
Cutting Direction
Neutral
Included Angle
80 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, P, S
Material - Machining
Carbide
Manufacturer Grade
CG5
Chip-Breaker Style
On One Side
Shape
Trigon
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Number of Cutting Edges
3
ANSI Code
WPHT2151
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0940"
Through Hole Inside Dia.
0.1100 in
Thickness
3/32 in
Cutting Edge Length
4.34mm

Description

Insert, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews