Shop WIDIA

Insert, Trigon, 2, WPMT, 1, Carbide

  • Mfr # 2824362
  • Zoro # G3876063

product price: 
$
18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824362
Zoro #
G3876063
UPC #
4021169380105
Country of Origin
United States
Item
Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG55
Insert Material
Carbide
Rake
Positive
ISO Number
WPMT040204LF
Coating
TiN
Cutting Direction
Neutral
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
K, N, P, S
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Coating Process
PVD
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Shape
Trigon
ANSI Code
WPMT2151LF
Material - Machining
Carbide
Chip-Breaker Code
LF
Manufacturer Grade
CG55
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.1140 in
Thickness
3/32 in
Cutting Edge Length
4.34mm

Description

Insert, Chip-Breaker Code LF, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.