Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 4166407
  • Zoro # G2911111

product price: 
$
11.69
/ea
Sold in multiples of 5 for $58.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166407
Zoro #
G2911111
UPC #
-
Country of Origin
Mexico
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT1204081P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SCMT4321P
Coating
Tin
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT4321P
Cutting Application
Turning
Shape
Square
Primary Material Application
Cast Iron
Finish - Machining
TiN
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
1P
Measurement System
Fractional Inch
Included Angle
90 Degrees
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Secondary Material Application
Steel
Manufacturer Grade
TN20K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.