Insert, Trigon, 3, WPMT, 1, Carbide

  • Mfr # 2821036
  • Zoro # G3878644
product price: 
$
24.25
/ea
Sold in multiples of 5 for $121.25

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821036
Zoro #
G3878644
UPC #
4021169389856
Country of Origin
Unknown
Item
Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG55
Insert Material
Carbide
Rake
Positive
ISO Number
WPMT06T304LF
Coating
TiN
Cutting Direction
Neutral
Measurement System
Fractional Inch
Coating Process
PVD
Number of Cutting Edges
3
Shape
Trigon
Included Angle
80 Degrees
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Manufacturer Grade
CG55
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
WPMT3251LF
Finish - Machining
TiN
Chip-Breaker Code
LF
Secondary Material Application ISO Code
K, N, P, S
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1730 in

Description

Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews