Milling Insert, Ballnose

  • Mfr # 2012748

  • Zoro # G4872837


product price:  $54.39
/ea
Sold in multiples of 5 for $271.95

Key Features

Cast Iron (K) Compatibility
Yes
Insert Thickness
0.187"
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012748
Zoro #
G4872837
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.187"
Insert Size
20
Mounting Hole Dia.
4.65mm
Nose Radius
0.394"
Corner Radius
10.00mm
Thickness
0.187 in
Width
20.00mm
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
20.00mm

Details

Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Ball Nose Milling Insert
Cutting Direction
Right Hand
ISO Number
M270BF20
Grade
TN2505
Coating
TiALOX
Rake
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Insert Shape
Ballnose
Inscribed Circle
20.00mm
Hardened (H) Compatibility
Yes
Insert Style
M270BF
Super Alloy (S) Compatibility
No
ANSI Number
M270BF20
No. of Edges
2
Insert Application
Finishing
Chip-Breaker
No
For Use With
M270 Series Copy Mills
Insert Material
Carbide
Steel (P) Compatibility
Yes
Secondary Material Application
Steel
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Shape
Ball Nose
Material - Machining
Carbide
Series
M270
Manufacturer Grade
TN2505
Primary Material Application ISO Code
H, K
Secondary Material Application ISO Code
P
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Cutting Application
Copy Milling, Light Finishing
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Coating Process
PVD
Measurement System
Metric

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.