Milling Insert, Ballnose

  • Mfr # 2639136

  • Zoro # G4773218


product price:  $46.99
/ea
Sold in multiples of 5 for $234.95

Key Features

No. of Edges
2
Hardened (H) Compatibility
No
Rake
Negative
Steel (P) Compatibility
Yes
Insert Thickness
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2639136
Zoro #
G4773218
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Mounting Hole Dia.
0.2224 in
Insert Size
1000
Nose Radius
0.500"
Corner Radius
1/2 in
Cutting Edge Length
1 in
Thickness
0.187 in
Through Hole Inside Dia.
0.2224 in
Width
1 in

Details

No. of Edges
2
Hardened (H) Compatibility
No
Rake
Negative
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Ballnose
Item
Ball Nose Milling Insert
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Chip-Breaker
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Style
M270BR
Insert Application
Medium
Grade
TN7535
ANSI Number
M270BR1000
Non Ferrous (N) Compatibility
No
For Use With
M270 Series Copy Mills
ISO Number
M270BR1000
Inscribed Circle
1.000 in
Coating
Al2O3
ANSI Code
M270BR1000
Series
M270
Clearance Angle
16 Degrees
Coating Process
CVD
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Secondary Material Application ISO Code
K, M
Manufacturer Grade
TN7535
Primary Material Application ISO Code
P
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Shape
Ball Nose
Material - Machining
Carbide
Finish - Machining
TiN
Cutting Application
Copy Milling, Medium
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.