Milling Insert, Parallelogram

  • Mfr # 5987689

  • Zoro # G4824263


product price:  $20.89
/ea
Sold in multiples of 5 for $104.45

Key Features

For Use With
VSM17 Series Shoulder Mills
Hardened (H) Compatibility
Yes
Insert Size
170404
Insert Thickness
0.193"
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5987689
Zoro #
G4824263
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Nose Radius
0.016"
Corner Radius
0.40mm
Cutting Edge Length
16.70mm
Thickness
0.1930 in
Through Hole Inside Dia.
4.40mm
Width
9.60mm

Details

For Use With
VSM17 Series Shoulder Mills
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
WP40PM
Chip-Breaker
Yes
No. of Edges
2
Insert Material
Carbide
ISO Number
XDPT170404PESRMM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Rake
10.8 Degrees
Insert Shape
Parallelogram
Insert Style
XDPT
Coating
AlCrTiN
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Non Ferrous (N) Compatibility
Yes
ANSI Number
XDPT1701SRMM
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.378 in
Super Alloy (S) Compatibility
Yes
Series
VSM17
Number of Cutting Edges
2
Chip-Breaker Code
MM
Finish - Machining
AlCrTiN
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Secondary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
ANSI Code
XDPT1701SRMM
Included Angle
75 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Coating Process
PVD
Measurement System
Metric
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Wiper Insert
Yes
Manufacturer Grade
WP40PM
Cutting Application
Medium
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 10.8 Degrees , XDPT1701SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.