Milling Insert, Ballnose

  • Mfr # 2957538

  • Zoro # G4758107


product price:  $38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Shape
Ballnose
Nose Radius
0.236"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957538
Zoro #
G4758107
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.236"
Insert Thickness
0.125"
Mounting Hole Dia.
3.55mm
Insert Size
12
Width
12.00mm
Corner Radius
6.00mm
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
3.55mm
Thickness
0.125 in

Details

Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Shape
Ballnose
Rake
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
ALOX-SN
Cutting Direction
Right Hand
Insert Style
M270BF
Inscribed Circle
12.00mm
No. of Edges
2
Grade
TN6525
ANSI Number
M270BF12
For Use With
M270 Series Copy Mills
ISO Number
M270BF12
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Item
Ball Nose Milling Insert
Chip-Breaker
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Insert Material
Carbide
Primary Material Application ISO Code
P
Shape
Ball Nose
Material - Machining
Carbide
Clearance Angle
15 Degrees
Measurement System
Metric
Coating Process
PVD
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Series
M270
Manufacturer Grade
TN6525
Primary Material Application
Steel
Number of Cutting Edges
2
Cutting Application
Copy Milling, Light Finishing
Secondary Material Application
Cast Iron, Stainless Steel
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, M

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.