Milling Insert, Square

  • Mfr # 5427382

  • Zoro # G4852071


product price:  $18.39
/ea
Sold in multiples of 5 for $91.95

Key Features

Insert Style
SNMT
Super Alloy (S) Compatibility
No
Lead Angle
45 Degrees
Insert Application
Roughing
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427382
Zoro #
G4852071
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Size
435
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm
Thickness
0.2189 in

Details

Insert Style
SNMT
Super Alloy (S) Compatibility
No
Lead Angle
45 Degrees
Insert Application
Roughing
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Item
Square Milling Insert
Cutting Direction
Right Hand
Insert Material
Carbide
ISO Number
SNMT1205AZR31
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMT435AZR31
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
For Use With
M660 Series Face Mills
Insert Shape
Square
Grade
WK15CM
Rake
Positive
Inscribed Circle
1/2 in
Coating
Al2O3
Series
M660
Manufacturer Grade
WK15CM
Shape
Square
Included Angle
90 Degrees
Coating Process
CVD
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Finish - Machining
Al2O3
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Chip-Breaker Code
31
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SNMT435AZR31
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.