Milling Insert, Square

  • Mfr # 6180317

  • Zoro # G4809749


product price:  $19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Nose Radius
0.031"
Insert Application
Medium
Insert Size
432
Stainless (M) Compatibility
Yes
ISO Number
SDMX120408RMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180317
Zoro #
G4809749
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.031"
Insert Size
432
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in
Corner Radius
1/32 in

Details

Insert Application
Medium
Stainless (M) Compatibility
Yes
ISO Number
SDMX120408RMM
Hardened (H) Compatibility
No
Coating
AlTiN
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Material
Carbide
Grade
WS40PM
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Style
SDMX
Super Alloy (S) Compatibility
Yes
Inscribed Circle
1/2 in
Mounting Style
Screw Clamp
ANSI Number
SDMX432RMM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
Cast Iron (K) Compatibility
No
No. of Edges
4
Lead Angle
90 Degrees
Item
Square Milling Insert
Insert Shape
Square
Series
M690
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
P
Manufacturer Grade
WS40PM
Chip-Breaker Code
MM
ANSI Code
SDMX432RMM
Clearance Angle
15.3 Degrees
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Cutting Application
Milling
Number of Cutting Edges
4
Wiper Insert
Yes
Included Angle
90 Degrees
Primary Material Application ISO Code
M, P, S
Shape
Square
Secondary Material Application
Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.