Milling Insert, Ballnose

  • Mfr # 2957543

  • Zoro # G4774511


product price:  $40.79
/ea
Sold in multiples of 5 for $203.95

Key Features

Rake
Negative
Insert Size
20
ISO Number
M270BR20
Chip-Breaker
No
Insert Thickness
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957543
Zoro #
G4774511
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
20
Insert Thickness
0.187"
Mounting Hole Dia.
4.65mm
Nose Radius
0.394"
Corner Radius
10.00mm
Cutting Edge Length
20.00mm
Thickness
0.187 in
Through Hole Inside Dia.
4.65mm
Width
20.00mm

Details

Item
Ball Nose Milling Insert
Rake
Negative
ISO Number
M270BR20
Chip-Breaker
No
Super Alloy (S) Compatibility
Yes
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Grade
TN6540
Steel (P) Compatibility
Yes
ANSI Number
M270BR20
Insert Material
Carbide
For Use With
M270 Series Copy Mills
Insert Style
M270BR
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Inscribed Circle
20.00mm
Insert Shape
Ballnose
Insert Application
Medium
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Application
Copy Milling, Medium Cutting to Heavy Roughing
Series
M270
Finish - Machining
TiAlN
Measurement System
Metric
Coating Process
PVD
Features
BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Secondary Material Application ISO Code
K
For Toolholder
M270BD010A12L140C, M270BD012A12L145C, M270BD016A16L155C, M270BD020A20L170C
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron
Shape
Ball Nose
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
16 Degrees
Manufacturer Grade
TN6540

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.