Milling Insert, Ballnose

  • Mfr # 4151098

  • Zoro # G4781049


product price:  $58.29
/ea
Sold in multiples of 5 for $291.45

Key Features

Super Alloy (S) Compatibility
No
Mounting Hole Dia.
0.1831 in
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4151098
Zoro #
G4781049
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1831 in
Nose Radius
0.375"
Insert Size
0750
Insert Thickness
0.187"
Width
3/4 in
Corner Radius
3/8 in
Thickness
0.187 in
Through Hole Inside Dia.
0.1831 in
Cutting Edge Length
3/4 in

Details

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw Clamp
For Use With
M270 Series Copy Mills
Hardened (H) Compatibility
No
Insert Style
M270BF
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Grade
TN6525
Rake
Positive
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle
0.750 in
Coating
ALOX-SN
Insert Application
Finishing
Insert Shape
Ballnose
Chip-Breaker
No
Item
Ball Nose Milling Insert
Steel (P) Compatibility
Yes
ANSI Number
M270BF0750
Insert Material
Carbide
ISO Number
M270BF0750
ANSI Code
M270BF0750
Series
M270
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
Manufacturer Grade
TN6525
Cutting Application
Copy Milling, Light Finishing
Material - Machining
Carbide
Shape
Ball Nose
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Stainless Steel
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Coating Process
PVD
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Primary Material Application
Steel
Number of Cutting Edges
2

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.