Milling Insert, Ballnose

  • Mfr # 2639026

  • Zoro # G4826731


product price:  $63.59
/ea
Sold in multiples of 5 for $317.95

Key Features

Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M270 Series Copy Mills
ANSI Number
M270BF1000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2639026
Zoro #
G4826731
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2224 in
Insert Thickness
0.187"
Nose Radius
0.500"
Insert Size
1000
Corner Radius
1/2 in
Through Hole Inside Dia.
0.2224 in
Thickness
0.187 in
Cutting Edge Length
1 in
Width
1 in

Details

Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M270 Series Copy Mills
ANSI Number
M270BF1000
Non Ferrous (N) Compatibility
No
Inscribed Circle
1.000 in
Coating
TiALOX
Rake
Neutral
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
No
Grade
TN2505
Insert Application
Finishing
ISO Number
M270BF1000
Insert Style
M270BF
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Chip-Breaker
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Shape
Ballnose
Insert Material
Carbide
Measurement System
Fractional Inch
Features
BF Geometry is the First Choice for All Finishing and Light Operations
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Secondary Material Application
Steel
Primary Material Application ISO Code
H, K
Shape
Ball Nose
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
ANSI Code
M270BF1000
Manufacturer Grade
TN2505
Cutting Application
Copy Milling, Light Finishing
Material - Machining
Carbide
Series
M270
Coating Process
PVD

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.