Milling Insert, Round

  • Mfr # 5520351

  • Zoro # G4780699


product price:  $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Cutting Direction
Neutral
Grade
WS30PM
Coating
Tin
ANSI Number
RNGJ1204M0SMM
ISO Number
RNGJ1204M0SMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5520351
Zoro #
G4780699
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Size
1204M0
Insert Thickness
0.1870"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Details

Cutting Direction
Neutral
Grade
WS30PM
Coating
Tin
ANSI Number
RNGJ1204M0SMM
ISO Number
RNGJ1204M0SMM
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Item
Round Milling Insert
No. of Edges
12
Insert Application
Medium
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4724 in
Insert Style
RNGJ
For Use With
M200 Series Copy Mills
Stainless (M) Compatibility
Yes
Insert Shape
Round
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
Non Ferrous (N) Compatibility
No
Series
M200
Material - Machining
Carbide
Chip-Breaker Code
MM
Secondary Material Application ISO Code
P
Cutting Application
Milling
Shape
Round
Number of Cutting Edges
2
Finish - Machining
TiN
Manufacturer Grade
WS30PM
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
ANSI Code
RNGJ1204M0SMM
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Cutting Edge
Honed and T-Land
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Coating Process
PVD
Measurement System
Metric

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.