Milling Insert, Parallelogram

  • Mfr # 5415362

  • Zoro # G4856761


product price:  $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Inscribed Circle
0.272 in
Insert Material
Carbide
ANSI Number
XDPT1103SRMH
Mounting Hole Dia.
3.00mm
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415362
Zoro #
G4856761
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110412
Insert Thickness
0.157"
Nose Radius
0.047"
Cutting Edge Length
11.74mm
Thickness
0.1570 in
Width
6.90mm
Corner Radius
1.20mm
Through Hole Inside Dia.
3.00mm

Details

Inscribed Circle
0.272 in
Insert Material
Carbide
ANSI Number
XDPT1103SRMH
Chip-Breaker
Yes
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Rake
24.5 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Coating
Al2O3
Item
Parallelogram Milling Insert
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDPT
Cutting Direction
Right Hand
ISO Number
XDPT110412PDSRMH
Hardened (H) Compatibility
No
Grade
WP35CM
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
No. of Edges
2
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Series
VSM11
Material - Machining
Carbide
Manufacturer Grade
WP35CM
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Shape
Parallelogram
Measurement System
Metric
Included Angle
75 Degrees
ANSI Code
XDPT1103SRMH
Cutting Application
Roughing
Secondary Material Application
Stainless Steel
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron, Steel
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
Al2O3
Wiper Insert
Yes
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Secondary Material Application ISO Code
M
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K, P
Chip-Breaker Code
MH

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1103SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.