Milling Insert, Hexagon

  • Mfr # 2957584

  • Zoro # G7685848


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

For Use With
M640 Series Face Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957584
Zoro #
G7685848
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.039"
Insert Size
06T3
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1575"
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1575 in

Details

For Use With
M640 Series Face Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Insert Style
HPGT
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
Coating
ALOX-SN
Inscribed Circle
0.4385 in
Item
Hexagon Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Grade
TN6525
Super Alloy (S) Compatibility
No
ANSI Number
HPGT06T3DZERGD3W
No. of Edges
3
Insert Shape
Hexagon
ISO Number
HPGT06T3DZERGD3W
Steel (P) Compatibility
Yes
Insert Application
Medium
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Chip-Breaker
Yes
Series
M640
Clearance Angle
11 Degrees
Insert Holding Type
Screw Clamp
Cutting Application
Light Finishing
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Wiper Insert
Yes
Material - Machining
Carbide
Number of Cutting Edges
3
Included Angle
120 Degrees
Manufacturer Grade
TN6525
Measurement System
Metric
Chip-Breaker Code
GD
Finish - Machining
TiAlN
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Shape
Hexagon
ANSI Code
HPGT06T3DZERGD3W

Description

Hexagon Milling Insert, Inscribed Circle 0.4385 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.