Milling Insert, Ballnose

  • Mfr # 2113578

  • Zoro # G4840040


product price:  $38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

Insert Size
0500
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.500 in
Insert Material
Carbide
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2113578
Zoro #
G4840040
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
0500
Mounting Hole Dia.
0.1400 in
Nose Radius
0.250"
Insert Thickness
0.125"
Width
1/2 in
Thickness
0.125 in
Through Hole Inside Dia.
0.1400 in
Corner Radius
1/4 in
Cutting Edge Length
1/2 in

Details

Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.500 in
Insert Material
Carbide
Rake
Neutral
Chip-Breaker
No
ANSI Number
M270BF0500
Coating
TiALOX
Insert Style
M270BF
Insert Shape
Ballnose
No. of Edges
2
Insert Application
Finishing
For Use With
M270 Series Copy Mills
Hardened (H) Compatibility
Yes
Grade
TN2505
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
ISO Number
M270BF0500
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Primary Material Application ISO Code
H, K
Secondary Material Application
Steel
Primary Material Application
Cast Iron, Hardened Steel
Cutting Application
Copy Milling, Light Finishing
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Shape
Ball Nose
Finish - Machining
TiAlN
Features
BF Geometry is the First Choice for All Finishing and Light Operations
Series
M270
ANSI Code
M270BF0500
Measurement System
Fractional Inch
Coating Process
PVD
Secondary Material Application ISO Code
P
For Toolholder
M270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Manufacturer Grade
TN2505

Description

Ball Nose Milling Insert, Inscribed Circle 0.500 in, Neutral

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.