Milling Insert, Parallelogram

  • Mfr # 5988969

  • Zoro # G4783523


product price:  $19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Inscribed Circle
0.377 in
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988969
Zoro #
G4783523
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.157"
Insert Size
170440
Corner Radius
4.00mm
Width
9.59mm
Thickness
0.1917 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.30mm

Details

Inscribed Circle
0.377 in
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
19.7 Degrees
For Use With
VSM17 Series Shoulder Mills
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
Coating
AlCrTiN
Steel (P) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
ISO Number
XDPT170440PESRMM
ANSI Number
XDPT1710SRMM
Stainless (M) Compatibility
Yes
Item
Parallelogram Milling Insert
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP40PM
Super Alloy (S) Compatibility
Yes
Series
VSM17
Clearance Angle
15 Degrees
Chip-Breaker Code
MM
Shape
Parallelogram
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
ANSI Code
XDPT1710SRMM
Cutting Application
Medium
Primary Material Application
Stainless Steel, Steel
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
M, P
Included Angle
75 Degrees
Manufacturer Grade
WP40PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Material - Machining
Carbide
Finish - Machining
AlCrTiN
Coating Process
PVD
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.7 Degrees , XDPT1710SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.