Milling Insert, Hexagon

  • Mfr # 2957588

  • Zoro # G4854433


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

ISO Number
HPGT06T3DZENGD
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957588
Zoro #
G4854433
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563"
Insert Size
06T3
Nose Radius
0.039"
Thickness
0.1563 in
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm

Details

ISO Number
HPGT06T3DZENGD
Steel (P) Compatibility
Yes
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
M640 Series Face Mills
Rake
Positive
Hardened (H) Compatibility
No
Grade
TN6525
No. of Edges
6
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.4321 in
Stainless (M) Compatibility
Yes
ANSI Number
HPGT225DZENGD
Insert Style
HPGT
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Medium
Insert Material
Carbide
Series
M640
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Shape
Hexagon
Number of Cutting Edges
6
Manufacturer Grade
TN6525
Included Angle
120 Degrees
Primary Material Application
Steel
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel
Cutting Application
Light Finishing
Secondary Material Application ISO Code
K, M
Finish - Machining
TiAlN
ANSI Code
HPGT225DZENGD
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
P
Chip-Breaker Code
GD
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Hexagon Milling Insert, Inscribed Circle 0.4321 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.