Milling Insert, Hexagon

  • Mfr # 3954473

  • Zoro # G4763643


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Coating
ALOX-SN
Nose Radius
0.047"
Inscribed Circle
1/2 in
ISO Number
HNPJ0704ANSNGD
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3954473
Zoro #
G4763643
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Insert Size
0704
Insert Thickness
0.175"
Mounting Hole Dia.
0.1970 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Thickness
0.1753 in
Cutting Edge Length
6.80mm

Details

Coating
ALOX-SN
Inscribed Circle
1/2 in
ISO Number
HNPJ0704ANSNGD
Mounting Style
Screw Clamp
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
ANSI Number
HNPJ0704ANSNGD
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Hardened (H) Compatibility
No
For Use With
M1200 Mini Series Face Mills
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
No. of Edges
12
Insert Style
HNPJ
Insert Material
Carbide
Steel (P) Compatibility
No
Chip-Breaker
Yes
Item
Hexagon Milling Insert
Grade
TN6520
Cutting Direction
Neutral
Series
M1200
Clearance Angle
0 Degrees
Finish - Machining
AlOX-SN
Measurement System
Fractional Inch
Wiper Insert
Yes
ANSI Code
HNPJ0704ANSNGD
Shape
Hexagon
Cutting Application
Medium Cutting
Chip-Breaker Code
GD
Primary Material Application ISO Code
K
Included Angle
120 Degrees
Coating Process
PVD
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Primary Material Application
Cast Iron
Manufacturer Grade
TN6520
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.